Zoro Homepage

Hydronic Circulating Pump, 1 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179293LF

  • Zoro # G9108373


product price: $2,862.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1 hp
Inlet/Outlet Size
1 in
Series
E9020T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179293LF
Zoro #
G9108373
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Length
12.5 in
Overall Width
7.5 in
Overall Height
17.75 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1 hp
Series
E9020T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
67 gpm @ 33 ft
Maximum Feet of Head
54 ft
Connection Type
FNPT
Shaft Material
Stainless Steel
Frame
NEMA 56J
Amps
3.5 to 3.4/1.7
Duty
Continuous
Motor Type
56J
Hz
60
Impeller Type
Closed
Impeller Material
ASTM
Motor Ambient Temp. Rating
40 Degrees C
Standards
NEMA
Motor Enclosure Design
Open Drip Proof
Compatible Media Type
Water
For Use With Potable Systems
No
Minimum Media Temperature
100 Degrees F
Pump Mounting Position
Vertical/Horizontal
Series Family
E90
Maximum Media Temperature
200 Degrees F
Maximum Operating Pressure
175 psi
Nameplate Voltage
208-230/460V AC
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 50 Feet of Head
37 gpm
Maximum Flow Rate @ 40 Feet of Head
57 gpm
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Includes Volute
Volute Included
Media Temperature - Maximum
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Pump Casing Material
Cast Iron
Includes Flange
Flange Included
For Low Lead Compliance Level
CE
Flow Rate - Maximum
60 gpm
Connection Standard
Flange
Feet of Head - Maximum
54 ft
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1 hp, Maximum Feet of Head 54 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 37 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.