Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/2 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # 179265LF

  • Zoro # G9108111


product price: $2,499.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
HP
1/2 hp
Housing Material
Bronze Fitted
Phase
Single
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179265LF
Zoro #
G9108111
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Manufacturers Warranty Length
1 yr
Width
8 in
Length
12 in
Height
16 1/2 in
Face to Face Dimension
12 in
Overall Width
8 in
Overall Length
14.13 in
Overall Height
16.5 in
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
3 in
For Inlet Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
HP
1/2 hp
Housing Material
Bronze Fitted
Phase
Single
Phase - Pumps
1
Horsepower
1/2 hp
Series
E9016S
Pump Type
In Line Centrifugal Pump
Connection Style
Flange
Number of Speeds
1
Max. GPM @ Head
162 gpm @ 5 ft
Maximum Feet of Head
15 ft
Connection Type
FNPT
Outlet
3"
Motor Type
56J
Seal Material
EPR, Carbon, Silicon Carbide
Motor RPM
1725
Max. Pressure
175 psi
Shaft Material
Stainless Steel
Bearing Type
Double Ball
Voltage - Pumps
115/208 to 230V AC
Motor Enclosure
ODP
Impeller Material
ASTM
Duty
Continuous
Inlet (In.)
3
Impeller Type
Closed
Amps
8.9/4.4 to 4.5
Inlet
3"
HVAC Circulating Pump Type
Hydronic Circulating Pump
Hz
60
Frame
NEMA 56J
Motor Ambient Temp. Rating
40 Degrees C
Shut-Off
15 ft
Housing Material - Pumps
Bronze Fitted
Standards
NEMA
For Use With
Hydronic Systems
Minimum Media Temperature
100 Degrees F
Nameplate Voltage
115/208 - 230V AC
Pump Mounting Position
Vertical/Horizontal
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Series Family
E90
Motor Enclosure Design
Open Drip Proof
Maximum Media Temperature
200 Degrees F
For Use With Potable Systems
No
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 15 Feet of Head
46 gpm
Maximum Flow Rate @ 10 Feet of Head
123 gpm
Connection Standard
Flange
Mounting Orientation
Horizontal, Vertical
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Feet of Head - Maximum
15 ft
Pump Casing Material
Cast Iron
Includes Flange
Flange Included
Flow Rate - Maximum
170 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type FNPT, Face to Face Dimension 12 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 123 gpm, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head 46 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.