Zoro Homepage

Hydronic Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 179252LF

  • Zoro # G9107987


product price: $2,256.80
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Inlet/Outlet Size
1 in
Series
E9003S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179252LF
Zoro #
G9107987
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Width
7.5 in
Overall Height
16 in
Overall Length
12.5 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Series
E9003S
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
48 gpm @ 17 ft
Maximum Feet of Head
28 ft
Connection Type
FNPT
Impeller Material
ASTM
Shut-Off
28 ft
Impeller Type
Closed
Duty
Continuous
Motor Type
56J
Motor Ambient Temp. Rating
40 Degrees C
Hz
60
Amps
8.9/4.4 to 4.5
Frame
NEMA 56J
Shaft Material
Stainless Steel
Standards
NEMA
Maximum Media Temperature
200 Degrees F
Minimum Media Temperature
100 Degrees F
Maximum Operating Pressure
175 psi
Series Family
E90
Motor Enclosure Design
Open Drip Proof
For Use With Potable Systems
No
Compatible Media Type
Water
Nameplate Voltage
115/208 - 230V AC
Pump Mounting Position
Vertical/Horizontal
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 20 Feet of Head
44 gpm
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 25 Feet of Head
32 gpm
Maximum RPM
1725 RPM
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Maximum
200 Degrees F
Feet of Head - Maximum
28 ft
Flow Rate - Maximum
50 gpm
Includes Volute
Volute Included
Includes Flange
Flange Included
For Low Lead Compliance Level
CE
Connection Standard
Flange
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi
Pump Casing Material
Cast Iron

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.