Zoro Homepage

Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179283LF

  • Zoro # G9108285


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Inlet/Outlet Size
1-1/4 in
Series
E9006T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179283LF
Zoro #
G9108285
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Overall Height
15.63 in
Overall Width
7.5 in
Overall Length
12.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series E9006T, Amps 2.0 to 2.1/1.0, Compatible Discharge Pipe Size 1 1/4 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.