Zoro Homepage

Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179289LF

  • Zoro # G9108346


product price: $2,567.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Inlet/Outlet Size
3 in
Series
E9016T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179289LF
Zoro #
G9108346
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Overall Height
16 in
Overall Length
14.13 in
Overall Width
8 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Series
E9016T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
162 gpm @ 5 ft
Maximum Feet of Head
15 ft
Connection Type
FNPT
Duty
Continuous
Frame
NEMA 56J
Shaft Material
Stainless Steel
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Shut-Off
15 ft
Impeller Material
ASTM
Impeller Type
Closed
Amps
2.0 to 2.1/1.0
Motor Type
56J
Standards
NEMA
Maximum Operating Pressure
175 psi
Series Family
E90
Maximum Media Temperature
200 Degrees F
Compatible Media Type
Water
Motor Enclosure Design
Open Drip Proof
For Use With Potable Systems
No
Pump Mounting Position
Vertical/Horizontal
Nameplate Voltage
208-230/460V AC
Minimum Media Temperature
100 Degrees F
Pump Housing Material
Cast Iron
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 10 Feet of Head
123 gpm
Maximum Flow Rate @ 15 Feet of Head
46 gpm
Maximum RPM
1725 RPM
Body Gasket Material
EPR, Carbon, Silicon Carbide
Includes Flange
Flange Included
Pump Casing Material
Cast Iron
Includes Volute
Volute Included
Feet of Head - Maximum
15 ft
Flow Rate - Maximum
170 gpm
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi
Mounting Orientation
Horizontal, Vertical
Media Temperature - Maximum
200 Degrees F
Connection Standard
Flange
For Low Lead Compliance Level
CE

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type FNPT, Face to Face Dimension 12 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 123 gpm, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head 46 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.