Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 103251

  • Zoro # G3179172


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Inlet/Outlet Size
3/4 in to 1-1/2 in
Series
NRF-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103251
Zoro #
G3179172
UPC #
683328209289
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
3 yr
Overall Width
5.13 in
Overall Height
6.38 in
Overall Length
6.19 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
NRF-22
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
20.6 gpm @ 1 ft
Maximum Feet of Head
15 ft
Min. GPM @ Head
10 gpm @ 8 ft
Connection Type
Flange
Shut-Off
15 ft
Pump Mount
Noryl(R)
Includes
Impedance Thermal Protection
Loop Configuration
Closed
Mechanical Seal
Maintenance Free
Shaft Material
No Mechanical Seal
Amps
0.80 A
Impeller Material
Polypropylene
Drive Type
Direct
Best Efficiency GPM @ Head
10 gpm @ 8 ft
Thermal Protection
Impedance
Standards
CSA Certified, UL Listed
Series Family
NRF
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Maximum Flow Rate @ 1 Feet of Head
20 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
115V AC
Rotor Type
Wet
Flange or Union Included
No
Frequency
60 Hz
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 10 Feet of Head
7 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Maximum Flow Rate @ 5 Feet of Head
15 gpm
Maximum Media Temperature
240 Degrees F
Maximum RPM
2,940 RPM
Feet of Head - Maximum
15 ft
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
EX
Includes Volute
Volute Included
Full Load Current
0.80 A
Revolutions Per Minute - Maximum
2,940 RPM
Flow Rate - Maximum
22 gpm
Media Temperature - Minimum
14 Degrees F
Connection Standard
Flange
Media Temperature - Maximum
240 Degrees F
Operating Pressure - Maximum
150 psi
Includes Flange
No Flange Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 7 gpm, Maximum Flow Rate @ 15 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 20 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family NRF

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.