Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 2 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179295LF

  • Zoro # G9108391


product price: $3,168.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
2 hp
Inlet/Outlet Size
1 in
Series
E9022T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179295LF
Zoro #
G9108391
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Height
17.25 in
Overall Width
7.5 in
Overall Length
12.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
2 hp
Series
E9022T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
78 gpm @ 63 ft
Maximum Feet of Head
89 ft
Connection Type
FNPT
Motor Ambient Temp. Rating
40 Degrees C
Motor Type
56J
Shaft Material
Stainless Steel
Duty
Continuous
Frame
NEMA 56J
Impeller Material
ASTM
Impeller Type
Closed
Hz
60
Amps
6.1 to 5.6/2.8
Shut-Off
89 ft
Standards
NEMA
For Use With Potable Systems
No
Series Family
E90
Maximum Operating Pressure
175 psi
Compatible Media Type
Water
Motor Enclosure Design
Open Drip Proof
Nameplate Voltage
208-230/460V AC
Pump Mounting Position
Vertical/Horizontal
Maximum Media Temperature
200 Degrees F
Minimum Media Temperature
100 Degrees F
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Cast Iron
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Mounting Orientation
Horizontal, Vertical
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
80 gpm
Operating Pressure - Maximum
175 psi
Feet of Head - Maximum
89 ft
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Connection Standard
Flange
Pump Casing Material
Cast Iron
Media Temperature - Minimum
-10 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 2 hp, Maximum Feet of Head 89 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.