Zoro Homepage

Hydronic Circulating Pump, 2 hp, 208 to 230/460, 3 Phase, Flange Connection

  • Mfr # 179303LF

  • Zoro # G9108461


product price: $2,963.10
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
2 hp
Inlet/Outlet Size
1-1/2 in
Series
E9030T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179303LF
Zoro #
G9108461
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Overall Length
13 in
Overall Width
7.88 in
Overall Height
17.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
2 hp
Series
E9030T
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
147 gpm @ 24 ft
Maximum Feet of Head
64 ft
Min. GPM @ Head
17 gpm @ 14 ft
Connection Type
FNPT
Mechanical Seal
EPR/Carbon/Silicon Carbide
Thermal Protection
yes
Impeller Material
Cast Bronze
Amps
6.1 to 5.6/2.8
Shut-Off
64 ft
Pump Mount
In Line
Best Efficiency GPM @ Head
68 gpm @ 57 ft
Shaft Material
303 Stainless Steel
Drive Type
Direct
Standards
NEMA
Motor Enclosure Design
Open Drip Proof
Series Family
E90
Pump Mounting Position
Vertical/Horizontal
Minimum Media Temperature
100 Degrees F
Compatible Media Type
Water
Maximum Media Temperature
200 Degrees F
Maximum Operating Pressure
175 psi
For Use With Potable Systems
No
Nameplate Voltage
208-230/460V AC
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 40 Feet of Head
119 gpm
Maximum Flow Rate @ 25 Feet of Head
146 gpm
Maximum Flow Rate @ 50 Feet of Head
94 gpm
Maximum Flow Rate @ 30 Feet of Head
137 gpm
Pump Housing Material
Bronze Fitted
Maximum RPM
3,450 RPM
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
Includes Volute
Volute Included
Flow Rate - Maximum
150 gpm
Media Temperature - Minimum
-10 Degrees F
Mounting Orientation
Horizontal, Vertical
Pump Casing Material
Cast Iron
Connection Standard
Flange
For Low Lead Compliance Level
CE
Feet of Head - Maximum
64 ft
Operating Pressure - Maximum
175 psi

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 2 hp, Maximum Feet of Head 64 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 94 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.