Zoro Homepage

Impeller, Brass

  • Mfr # 118626LF

  • Zoro # G2739712


product price: $652.40
/ea
Free Shipping & Returns

Key Features

For Pump Number
5JPF2
Impeller Material
Brass
Material
Brass
Manufacturers Warranty Length
1 yr.
Compatible with Series
PD-37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118626LF
Zoro #
G2739712
UPC #
683328220246
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Diameter
5.25 in

Details

Item
Impeller
For Pump Number
5JPF2
Impeller Material
Brass
Material
Brass
Compatible with Series
PD-37
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
105100LF
Compatible with Brand
Bell & Gossett
Compatible Manufacturer Part Number
105100LF
Compatible Manufacturer Model Number
105100LF
For Use With Mfr. Model Number
105100LF
Compatible with Manufacturer Model No.
105100LF
Compatible with Mfr. Model No.
105100LF
For Use with Mfr Model Number
105100LF
Compatible Pump Manufacturer Part Number
105100LF
Compatible Mfr. Model Number
105100LF
Product Type
Impeller

Description

Impeller, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number - New 5JPF2, Compatible with Manufacturer Model Number - New 105100LF, Compatible with Series PD-37, Impeller Material Brass, Overall Diameter 5.25 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.