Impeller, Bronze, 4.125 in
Mfr # p82883
Zoro # G405848709
product price: $965.99
/ea
Free Shipping & Returns
Key Features
Impeller Material
Bronze
Compatible with Series Family
60
Manufacturers Warranty Length
1 yr
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
p82883
Zoro #
G405848709
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Diameter
4.13 in
Manufacturer Warranty Length
1 yr
Details
Item
Impeller
Impeller Material
Bronze
Compatible with Series Family
60
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
60-610S, 60-610T, 60-B610S, 60-B610T
Compatible with Series
60
Compatible Manufacturer Part Number
60-610S, 60-610T, 60-B610S, 60-B610T
Compatible Manufacturer Model Number
60-610S, 60-610T, 60-B610S, 60-B610T
For Use With Mfr. Model Number
60-610S, 60-610T, 60-B610S, 60-B610T
Compatible with Manufacturer Model No.
60-610S, 60-610T, 60-B610S, 60-B610T
Compatible with Mfr. Model No.
60-610S, 60-610T, 60-B610S, 60-B610T
For Use with Mfr Model Number
60-610S, 60-610T, 60-B610S, 60-B610T
Compatible Pump Manufacturer Part Number
60-610S, 60-610T, 60-B610S, 60-B610T
Compatible Mfr. Model Number
60-610S, 60-610T, 60-B610S, 60-B610T
Description
Impeller, Compatible with Brand Bell & Gossett, Compatible with Manufacturer Model Number 60-610S, 60-610T, 60-B610S, 60-B610T, Compatible with Series 60, Compatible with Series Family 60, Impeller Material Bronze, Overall Diameter 4.13 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.