Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Bronze, 6.5 in

  • Mfr # p57460

  • Zoro # G805848729


product price: $1,557.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
60-617S, 60-617T
Overall Diameter
6.5 in
Compatible with Brand
Bell & Gossett
Manufacturers Warranty Length
1 yr
Compatible with Series
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
p57460
Zoro #
G805848729
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6.5 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Compatible with Manufacturer Model Number
60-617S, 60-617T
Compatible with Brand
Bell & Gossett
Compatible with Series
60
Impeller Material
Bronze
Compatible with Series Family
60
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
60-617S, 60-617T
Compatible Manufacturer Model Number
60-617S, 60-617T
For Use With Mfr. Model Number
60-617S, 60-617T
Compatible with Manufacturer Model No.
60-617S, 60-617T
Compatible with Mfr. Model No.
60-617S, 60-617T
For Use with Mfr Model Number
60-617S, 60-617T
Compatible Pump Manufacturer Part Number
60-617S, 60-617T
Compatible Mfr. Model Number
60-617S, 60-617T

Description

Impeller, Compatible with Brand Bell & Gossett, Compatible with Manufacturer Model Number - New 60-617S, 60-617T, Compatible with Series 60, Compatible with Series Family 60, Impeller Material Bronze, Overall Diameter 6.5 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.