Zoro Homepage

Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3

  • Mfr # 189170LF

  • Zoro # G3271992


product price: $52.19
/ea

Key Features

Max. Temp. (F)
225 Degrees F
Impeller Material
Plastic
Material
Noryl
For Pump Number
4JA83, 4JA84, 5JPC2, 5JPC3
Max. Working Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189170LF
Zoro #
G3271992
UPC #
683328221687
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Diameter
3.06 in

Details

Item
Impeller
Max. Temp. (F)
225 Degrees F
Impeller Material
Plastic
Material
Noryl
For Pump Number
4JA83, 4JA84, 5JPC2, 5JPC3
Max. Working Pressure (PSI)
150
Includes
Hardware Kit
Compatible with Brand
Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
PL-30, PL-36
Compatible with Manufacturer Model Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
Compatible Manufacturer Part Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
Compatible Manufacturer Model Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
For Use With Mfr. Model Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
Compatible with Manufacturer Model No.
1BL001, 1BL003LF, 1BL012, 1BL013LF
Compatible with Mfr. Model No.
1BL001, 1BL003LF, 1BL012, 1BL013LF
For Use with Mfr Model Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
Compatible Pump Manufacturer Part Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
Compatible Mfr. Model Number
1BL001, 1BL003LF, 1BL012, 1BL013LF
Product Type
Impeller

Description

Impeller, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4JA83, 4JA84, 5JPC2, 5JPC3, Compatible with Manufacturer Model Number 1BL001, 1BL003LF, 1BL012, 1BL013LF, Compatible with Series Family PL-30, PL-36, Impeller Material Noryl, Overall Diameter 3.06 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Hardware Kit, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.