Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, For 4RC99

  • Mfr # 118676

  • Zoro # G3483383


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Steel
Material
Steel
For Pump Number
4RC99
Includes
Hardware Kit
Manufacturers Warranty Length
1 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118676
Zoro #
G3483383
UPC #
683328220291
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Diameter
3.88 in

Details

Item
Impeller
Impeller Material
Steel
Material
Steel
For Pump Number
4RC99
Includes
Hardware Kit
Compatible with Brand
Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
102218, 102222
Compatible with Series
LD-3
Compatible Manufacturer Part Number
102218, 102222
Compatible Manufacturer Model Number
102218, 102222
For Use With Mfr. Model Number
102218, 102222
Compatible with Manufacturer Model No.
102218, 102222
Compatible with Mfr. Model No.
102218, 102222
For Use with Mfr Model Number
102218, 102222
Compatible Pump Manufacturer Part Number
102218, 102222
Compatible Mfr. Model Number
102218, 102222
Product Type
Impeller

Description

Impeller, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number - New 4RC97, 4RC99, Compatible with Manufacturer Model Number - New 102218, 102222, Compatible with Series LD-3, Impeller Material Steel, Overall Diameter 3.88 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Hardware Kit, Manufacturers Warranty Length 1 yr.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.