Zoro Homepage

Impeller, For 4RD15

  • Mfr # 108709

  • Zoro # G3211372


product price: $991.99
/ea
Free Shipping & Returns

Key Features

For Pump Number
4RD15
Impeller Material
Steel
Material
Steel
Manufacturers Warranty Length
1 yr.
Compatible with Brand
Bell & Gossett
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108709
Zoro #
G3211372
UPC #
683328220529
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Diameter
5.75 in

Details

Item
Impeller
For Pump Number
4RD15
Impeller Material
Steel
Material
Steel
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
105121
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
PD
Compatible Manufacturer Part Number
105121
Compatible Manufacturer Model Number
105121
For Use With Mfr. Model Number
105121
Compatible with Manufacturer Model No.
105121
Compatible with Mfr. Model No.
105121
For Use with Mfr Model Number
105121
Compatible Pump Manufacturer Part Number
105121
Product Type
Impeller
Compatible Mfr. Model Number
105121

Description

Impeller, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number - New 4RD15, Compatible with Manufacturer Model Number - New 105121, Compatible with Series PD, Impeller Material Steel, Overall Diameter 5.75 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.