Impeller, Noryl, 2 in
Mfr # 189169LF
Zoro # G7460393
original price: $65.89
9% off
new price: $59.79
/eaKey Features
Compatible with Manufacturer Model Number
PL-50, PL-75, PL-75B, PL50B
Impeller Material
Noryl
Overall Diameter
2 in
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
189169LF
Zoro #
G7460393
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Manufacturer Warranty Length
1.5 yr
Details
Item
Impeller
Compatible with Manufacturer Model Number
PL-50, PL-75, PL-75B, PL50B
Impeller Material
Noryl
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Compatible with Series
PL-50, PL-50B, PL-75, PL-75B
Compatible with Series Family
PL
Compatible Manufacturer Part Number
PL-50, PL-75, PL-75B, PL50B
Compatible Manufacturer Model Number
PL-50, PL-75, PL-75B, PL50B
For Use With Mfr. Model Number
PL-50, PL-75, PL-75B, PL50B
Compatible with Manufacturer Model No.
PL-50, PL-75, PL-75B, PL50B
Compatible with Mfr. Model No.
PL-50, PL-75, PL-75B, PL50B
For Use with Mfr Model Number
PL-50, PL-75, PL-75B, PL50B
Compatible Pump Manufacturer Part Number
PL-50, PL-75, PL-75B, PL50B
Product Type
Impeller
Compatible Mfr. Model Number
PL-50, PL-75, PL-75B, PL50B
Description
Impeller, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number - New 5JPC5, 788NT8, 788NT9, Compatible with Manufacturer Model Number - New PL-50, PL-75, PL-75B, PL50B, Compatible with Series PL-50, PL-50B, PL-75, PL-75B, Compatible with Series Family PL, Impeller Material Noryl, Overall Diameter 2 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.