Zoro Homepage

JH-3 10 in. x8 in. Suction Diff Plus

  • Mfr # 115128

  • Zoro # G510088564


product price: $5,181.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Body Material
Cast Iron
Start-up Strainer
16 Mesh Bronze
Maximum Working Pressure
175 PSI
Cv Flow
1640Cv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115128
Zoro #
G510088564
UPC #
-
Country of Origin
Unknown

Details

Item
Suction Diff Plus
Features
Body Material
Cast Iron
Start-up Strainer
16 Mesh Bronze
Maximum Working Pressure
175 PSI
Cv Flow
1640Cv
Maximum Operating Temperature
250°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.