Zoro Homepage

MECHANICAL SEAL - UNITIZED

  • Mfr # P75222

  • Zoro # G009676302


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.156 in
Inside Diameter
11.344 in
Thickness
0.0312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P75222
Zoro #
G009676302
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
12.156 in
Inside Diameter
11.344 in
Thickness
0.0312 in

Details

Item
P75222 Mechanical Seal - Unitized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.