Motor Start Capacitor, Round
Mfr # M76040
Zoro # G5562466
product price: $63.39
/eaKey Features
Microfarad Rating
10
Capacitor Voltage
240V
Capacitor Shape
Round
Fits Brand
Multiple
For Use With
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M76040
Zoro #
G5562466
UPC #
-
Country of Origin
United States
Details
Microfarad Rating
10
Capacitor Voltage
240V
Capacitor Shape
Round
Item
Capacitor, 10 MFD, 240V, Round
Fits Brand
Multiple
For Use With
Universal
Product Type
Capacitor
For Use With Mfr. Model Number
M10293, M10711
Description
Motor Start Capacitor, 240V AC, Microfarad Rating 10, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.