Zoro Homepage

Power Pack, 1/4 HP, 1725 rpm, 115V

  • Mfr # 111040

  • Zoro # G2533991


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
102218, 102222, 2-1/2" AB, LD3 AB
Full Load Amps
3.0
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111040
Zoro #
G2533991
UPC #
683328220116
Country of Origin
United States

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
102218, 102222, 2-1/2" AB, LD3 AB
Full Load Amps
3.0
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Frame Material
Cast Iron
Frame
B&G Frame 6 in
For Pump Number
4RC97, 4RC98, 4RC99, 4RD01
Motor Frame Material
Cast Iron
RPM Range
1,701-1,800
Motor Shaft Rotation
CCWLE
Motor Application
Pump
Motor Mounting Type
Cradle Base
Nameplate RPM
1,725
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Voltage
115V AC
Motor Sub Application
Water Circulator
Hz
60
Phase
Single
HP
1/4
Ring to Ring Center
8 7/16 in
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
1
Maximum RPM
1,725 RPM
Frequency
60 Hz
Nameplate Voltage
115V AC
Number of Speeds
1
Full Load Current
3.0 A
Compatible with Brand
Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
102218, 102222, 2-1/2" AB, LD3 AB
Compatible with Series
W02218, W02220(OBS), W02220LF, W02222, W02224(OBS), W02224LF
Maximum Ambient Temperature
104 Degrees F
Horsepower
1/4 hp
Minimum Ambient Temperature
32 Degrees F
Compatible with Series Family
LD-3
Compatible Manufacturer Part Number
102218, 102222, 2-1/2" AB, LD3 AB
Compatible Manufacturer Model Number
102218, 102222, 2-1/2" AB, LD3 AB
Compatible with Manufacturer Model No.
102218, 102222, 2-1/2" AB, LD3 AB
Compatible with Mfr. Model No.
102218, 102222, 2-1/2" AB, LD3 AB
For Use with Mfr Model Number
102218, 102222, 2-1/2" AB, LD3 AB
Compatible Pump Manufacturer Part Number
102218, 102222, 2-1/2" AB, LD3 AB
Motor Frame Designation
Bell & Gossett 6" Frame
Ambient Temperature - Minimum
32 Degrees F
Thermal Protection
Auto
Compatible Mfr. Model Number
102218, 102222, 2-1/2" AB, LD3 AB
Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
1,725 RPM

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RC97, 4RC98, 4RC99, 4RD01, Compatible with Manufacturer Model Number 102218, 102222, 2-1/2 In. AB, LD3 AB, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W02218, W02220(OBS), W02220LF, W02222, W02224(OBS), W02224LF, Compatible with Series Family LD-3, Horsepower 1/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.