Zoro Homepage

Power Pack, 3/4 HP, 1725 rpm, 115/230V

  • Mfr # 111047

  • Zoro # G2175634


product price: $2,740.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
105097
Motor Application
Pump
Motor Mounting Type
Cradle Base
Nameplate RPM
1,725
Voltage
115/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111047
Zoro #
G2175634
UPC #
683328220147
Country of Origin
United States

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
105097
Motor Application
Pump
Motor Mounting Type
Cradle Base
Nameplate RPM
1,725
Voltage
115/240V AC
Phase
Single
Hz
60
Motor Sub Application
Water Circulator
For Pump Number
4RD14
Frame
B&G Frame 6 in
Motor Design
Split-Phase
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CCWLE
Full Load Amps
7.0/3.5
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
RPM Range
1,701-1,800
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
HP
3/4
Frame Material
Cast Iron
Usable @ 208V
No
No. of Speeds
1
Usable @ 200V
No
Compatible with Manufacturer Model Number
105097
Compatible with Series Family
60 11/2A, 60 11/2AA, 60 2A, 60 2AA, 60-14S, 60-16S, 60-B14S, Obs. 60-4S, Obs. 60-6S, Obs. 60-8S, PD-37S
Full Load Current
7.0 A
Compatible with Brand
Bell & Gossett
Minimum Ambient Temperature
32 Degrees F
Maximum RPM
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
115/230V AC
Compatible with Pump Type
In-Line Circulating Pumps
Number of Speeds
1
Horsepower
3/4 hp
Compatible with Series
W05097, W05100LF
Frequency
60 Hz
Compatible Manufacturer Part Number
105097
Compatible Manufacturer Model Number
105097
Compatible with Manufacturer Model No.
105097
Compatible with Mfr. Model No.
105097
For Use with Mfr Model Number
105097
Compatible Pump Manufacturer Part Number
105097
Compatible Mfr. Model Number
105097
Thermal Protection
Auto
Revolutions Per Minute - Maximum
1,725 RPM
Ambient Temperature - Maximum
104 Degrees F
Motor Frame Designation
Bell & Gossett 6" Frame
Ambient Temperature - Minimum
32 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RD14, Compatible Manufacturer Model Number 105097, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W05097, W05100LF, Compatible with Series Family 60 11/2A, 60 11/2AA, 60 2A, 60 2AA, 60-14S, 60-16S, 60-B14S, Obs. 60-4S, Obs. 60-6S, Obs. 60-8S, PD-37S, Horsepower 3/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.