Zoro Homepage

Pressure Change Kit, 80 psi

  • Mfr # 405615

  • Zoro # G0787884


product price: $330.99
/ea
Free Shipping & Returns

Key Features

For Use With
80 psi, B0080A, B0080S
Type
Inverted Bucket Steam Trap Pressure Change Kit
Product Type
Pressure Change Kit
Maximum Pressure
80 psi
Accessory Type
Pressure Change Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405615
Zoro #
G0787884
UPC #
751875056158
Country of Origin
India

Details

Item
Repair Parts
For Use With
80 psi, B0080A, B0080S
Type
Inverted Bucket Steam Trap Pressure Change Kit
Product Type
Pressure Change Kit
Maximum Pressure
80 psi
Accessory Type
Pressure Change Kit
Compatible Brand
Bell & Gossett

Description

Accessory Type Pressure Change Kit, Maximum Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.