Zoro Homepage

Ring, Motor Mount, PK2

  • Mfr # 118223

  • Zoro # G2300864


product price: $42.19
/pk 2, $21.10/ea

Key Features

For Use With Mfr. Model Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Type
OD 2-1/2 in, ID 1-29/64 in, Thickness 3/8 in
Motor Mount
118223
For Pump Number
4RD16, 4RC93, 4RC95, 5JPD9, 4RC94, 4RC96, 4RC91, 4RC92
Includes
(2) Motor Mount Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118223
Zoro #
G2300864
UPC #
683328210117
Country of Origin
India

Details

Item
Circulating Pump Motor Mounts
For Use With Mfr. Model Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Type
OD 2-1/2 in, ID 1-29/64 in, Thickness 3/8 in
Motor Mount
118223
For Pump Number
4RD16, 4RC93, 4RC95, 5JPD9, 4RC94, 4RC96, 4RC91, 4RC92
Includes
(2) Motor Mount Rings
Motor Mounting Type
Ring
Compatible with Manufacturer Model Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Compatible with Series
100, 2 in, HV, Obs. 1 1/2 in, Obs. 1 1/4 in, Obs. 1 in, Obs. 2 in, Obs. HV, PR
Motor Mount Material
Carbon Steel
Compatible with Brand
Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Compatible Grainger Part Number
4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 5JPD9
Compatible Manufacturer Model Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Compatible with Manufacturer Model No.
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Compatible with Mfr. Model No.
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
For Use with Mfr Model Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Compatible Pump Manufacturer Part Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197
Motor Mount Type
Ring
Compatible Mfr. Model Number
102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197

Description

Circulating Pump Motor Mounts, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 5JPD9, Motor Mounting Type Ring, Compatible with Manufacturer Model Number 102033, 102034, 102036, 102206, 102207, 102208, 102210, 102213, 102214, 102217, 102230, 102231, 102232, 102233, 102308, 102309, 102311, 106189, 106190, 106192, 106197, Motor Mount Material Carbon Steel, Compatible with Pump Type In-Line Circulating Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.