Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Bearing Assembly

  • Mfr # 189161LF

  • Zoro # G2419575


product price: $244.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SERIES 100 BNFI
Includes
Gasket, Impeller, Tube of Oil
For Pump Number
4RD17
Compatible with Series Family
Series 100
Compatible with Pump Type
In-Line Circulating Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189161LF
Zoro #
G2419575
UPC #
683328210681
Country of Origin
United States

Details

Item
Bearing Assembly
For Use With Mfr. Model Number
SERIES 100 BNFI
Includes
Gasket, Impeller, Tube of Oil
For Pump Number
4RD17
Compatible with Series Family
Series 100
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Compatible with Series
Series 100
Compatible with Manufacturer Model Number
100 BNFI
Compatible Manufacturer Part Number
100 BNFI
Compatible Manufacturer Model Number
100 BNFI
Compatible with Manufacturer Model No.
SERIES 100 BNFI
Compatible with Mfr. Model No.
SERIES 100 BNFI
For Use with Mfr Model Number
SERIES 100 BNFI
Compatible Pump Manufacturer Part Number
SERIES 100 BNFI
Compatible Mfr. Model Number
SERIES 100 BNFI
Product Type
Bearing Assemblies

Description

Bearing Assembly, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RD17, Compatible with Manufacturer Model Number 100 BNFI, Compatible with Series Series 100, Compatible with Series Family Series 100, Includes Gasket, Impeller, Tube of Oil, Compatible with Pump Type In-Line Circulating Pumps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.