Zoro Homepage

Seal Bearing Assembly

  • Mfr # 189165LF

  • Zoro # G2881794


product price: $438.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
For Pump Number
3CFE9, 4RC93 to 4RC96, 5JPD4
Includes
Seal Bearing Assembly
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
Series HV & 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189165LF
Zoro #
G2881794
UPC #
683328210155
Country of Origin
United States

Details

Item
Bearing Assembly
For Use With Mfr. Model Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
For Pump Number
3CFE9, 4RC93 to 4RC96, 5JPD4
Includes
Seal Bearing Assembly
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
Series HV & 2 in
Compatible with Series
Series HV & 2 in
Compatible with Manufacturer Model Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Compatible with Brand
Bell & Gossett
Compatible Manufacturer Part Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Compatible Manufacturer Model Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Compatible with Manufacturer Model No.
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Compatible with Mfr. Model No.
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
For Use with Mfr Model Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Compatible Pump Manufacturer Part Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Compatible Mfr. Model Number
102210, 102213LF, 102214, 111061, 2" BNFI, HV BNFI
Product Type
Bearing Assemblies

Description

Bearing Assembly, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number - New 3CFE9, 4RC93, 4RC94, 4RC95, 4RC96, 5JPD4, Compatible with Manufacturer Model Number - New 102210, 102213LF, 102214, 111061, 2 In. BNFI, HV BNFI, Compatible with Series Series HV & 2 in, Compatible with Series Family Series HV & 2 in, Includes Seal Bearing Assembly, Compatible with Pump Type In-Line Circulating Pumps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.