Seal Kit, For 4RD15
Mfr # 186499LF
Zoro # G0560856
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (F)
225
Warranty
1 yr
For Pump Number
4RD15
Max. Working Pressure (PSI)
125
Includes
Mechanical Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
186499LF
Zoro #
G0560856
UPC #
683328220413
Country of Origin
United States
Details
Max. Temp. (F)
225
Warranty
1 yr
For Pump Number
4RD15
Max. Working Pressure (PSI)
125
Includes
Mechanical Seal
Item
Seal Kit
Compatible with Manufacturer Model Number
105121
Gasket Material
Nitrile Rubber
Compatible with Series Family
60
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
60
Compatible with Brand
Bell & Gossett
Compatible Manufacturer Part Number
105121
Compatible Manufacturer Model Number
105121
For Use With Mfr. Model Number
105121
Compatible with Manufacturer Model No.
105121
Compatible with Mfr. Model No.
105121
For Use with Mfr Model Number
105121
Compatible Pump Manufacturer Part Number
105121
Compatible Mfr. Model Number
105121
Description
Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 60, Compatible with Series Family 60, Gasket Material Nitrile Rubber, Includes Mechanical Seal, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RD15, Compatible Manufacturer Model Number 105121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.