Zoro Homepage

Steam Trap, 125 psi, 6-15/16 In. L

  • Mfr # B1125S-2

  • Zoro # G1204883


product price: $411.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
125 psi
End to End Length
6 15/16 in
Condensate Capacity Lbs/Hr
920 lb/hr
Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1125S-2
Zoro #
G1204883
UPC #
751875046319
Country of Origin
United States

Dimensions

End to End Length
6 15/16 in
Overall Length
6 15/16 in
Overall Width
3 13/16 in
Orifice Diameter
1/8 in
Port Connection Size
1/2 in
Overall Depth
3 13/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
125 psi
Condensate Capacity Lbs/Hr
920 lb/hr
Body Material
Cast Iron
Includes
Strainer
Type
Inverted Bucket
Application
Dry Cleaning Plants, Laundry, Steam Mains
Lever Assembly Material
Stainless Steel
Steam Trap Type
Inverted Bucket
Includes Strainer
Strainer Included
Manufacturer Series
B1
Operating Temperature - Maximum
450 Degrees F
Includes Air Vent
Air Vent Not Included
Valve Pin Material
Stainless Steel
Maximum Capacity at Maximum Pressure Load
920 lb/hr at 125 psi
Installation Orientation
Horizontal
Float Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Body Material Tensile Strength
30,000 psi
Port Connection Type
NPT
Port Connection Gender
Female
Configuration
In-line
Distance Between Inlet and Outlet Port
6 15/16 in
Condensate Capacity
920 lb/hr
Operating Pressure - Maximum
125 psi

Description

Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 920 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.