Zoro Homepage

Steam Trap, 30 psi, 406F, 5-1/2 In. L

  • Mfr # FT030H-3

  • Zoro # G2777336


product price: $410.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
End to End Length
5 1/2 in
Condensate Capacity Lbs/Hr
1,900 lb/hr
Max. Temp.
406 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT030H-3
Zoro #
G2777336
UPC #
751875046241
Country of Origin
United States

Dimensions

End to End Length
5 1/2 in
Port Connection Size
3/4 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Condensate Capacity Lbs/Hr
1,900 lb/hr
Max. Temp.
406 Degrees F
Body Material
Cast Iron
Pipe Configuration
(4) Pipe, (2) Inlet and (2) Outlet
Type
Float And Thermostatic
Includes
Air Vent
Application
Process Equipment
Pressure Air Vent
Self-Adjusting
Distance Between Inlet and Outlet Port
5 1/2 in
Includes Strainer
Strainer Included
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Port Connection Gender
Female
Operating Pressure - Maximum
30 psi
Port Connection Type
NPT
Manufacturer Series
H
Configuration
H Pattern
Number of Ports
4
Condensate Capacity
1,900 lb/hr
Port Types Included
Inlet, Outlet
Operating Temperature - Maximum
406 Degrees F
Maximum Capacity at Maximum Pressure Load
1,900 lb/hr at 30 psi
Float Material
Cast Iron
Steam Trap Type
Float & Thermostatic

Description

Steam Trap, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,900 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 1,900 lb/hr at 30 psi, Number of Ports 4, Operating Pressure - Maximum 30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.