Zoro Homepage

Steam Trap, 377F, Cast Iron, 0 to 30 psi

  • Mfr # FT030C-6

  • Zoro # G0996825


product price: $924.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
30 psi
End to End Length
3 in
Condensate Capacity Lbs/Hr
7,000 lb/hr
Max. Temp.
377 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT030C-6
Zoro #
G0996825
UPC #
751875055601
Country of Origin
United States

Dimensions

End to End Length
3 in
Port Connection Size
1 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/2 in
Max. Operating PSI
30 psi
Condensate Capacity Lbs/Hr
7,000 lb/hr
Max. Temp.
377 Degrees F
Body Material
Cast Iron
NPT Port
1 1/2 in
NPT Outlet
1 1/2 in
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
Pressure Air Vent
Self-Adjusting
Downstream PSI Range
0 to 30 psi
Type
Float And Thermostatic
Application
Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters
NPT Inlet
1 1/2 in
Includes Strainer
Strainer Included
Number of Ports
2
Steam Trap Type
Float & Thermostatic
Port Connection Type
NPT
Float Material
Cast Iron
Configuration
C Pattern
Port Connection Gender
Female
Distance Between Inlet and Outlet Port
3 in
Includes Air Vent
Air Vent Included
Manufacturer Series
C
Operating Pressure - Maximum
30 psi
Port Types Included
Inlet, Outlet
Installation Orientation
Horizontal
Condensate Capacity
7,000 lb/hr
Maximum Capacity at Maximum Pressure Load
7,000 lb/hr at 30 psi
Operating Temperature - Maximum
377 Degrees F

Description

Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 7,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series C, Maximum Capacity at Maximum Pressure Load 7,000 lb/hr at 30 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.