Zoro Homepage

Steam Trap, 450F, Cast Iron, 0 to 150 psi

  • Mfr # B0150A-2

  • Zoro # G0907496


product price: $475.30
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
150 psi
End to End Length
5 1/16 in
Condensate Capacity Lbs/Hr
570 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0150A-2
Zoro #
G0907496
UPC #
751875055670
Country of Origin
United States

Dimensions

End to End Length
5 1/16 in
Overall Length
5 1/16 in
Orifice Diameter
1/8 in
Overall Depth
6 3/16 in
Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
150 psi
Condensate Capacity Lbs/Hr
570 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Inverted Bucket
Downstream PSI Range
0 to 150 psi
NPT Port
1/2 in
NPT Outlet
1/2 in
Application
Steam Mains, Unit Heaters
Pipe Configuration
In Body, In Line
NPT Inlet
1/2 in
Port Connection Type
NPT
Gasket Material
Non-Asbestos Fiber
Operating Temperature - Maximum
450 Degrees F
Lever Assembly Material
Stainless Steel
Allowable Pressure - Maximum
250 psi
Maximum Capacity at Maximum Pressure Load
570 lb/hr at 150 psi
Valve Pin Material
Stainless Steel
Steam Trap Type
Inverted Bucket
Condensate Capacity
570 lb/hr
Distance Between Inlet and Outlet Port
5 1/16 in
Configuration
In-line
Operating Pressure - Maximum
150 psi
Manufacturer Series
B0
Seat Pressure
150 psi
Includes Strainer
Strainer Not Included
Maximum Capacity at Minimum Pressure Load
70 lb/hr at 5 psi
Bolt Grade
Grade 8
Resistance Properties
Water Hammer Resistant
Installation Orientation
Horizontal
Port Connection Gender
Female

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Application Steam Mains, Unit Heaters, Body Material Cast Iron, Bolt Grade Grade 8, Condensate Capacity 570 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Gasket Material Non-Asbestos Fiber, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B0, Maximum Capacity at Maximum Pressure Load 570 lb/hr at 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.