Zoro Homepage

Steam Trap, 450F, Cast Iron, 0 to 180 psi

  • Mfr # B1180S-2

  • Zoro # G1881196


product price: $520.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
180 psi
End to End Length
6 15/16 in
Condensate Capacity Lbs/Hr
930 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1180S-2
Zoro #
G1881196
UPC #
751875055793
Country of Origin
United States

Dimensions

End to End Length
6 15/16 in
Overall Width
3 13/16 in
Port Connection Size
1/2 in
Overall Depth
3 13/16 in
Overall Length
6 15/16 in
Orifice Diameter
1/8 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
180 psi
Condensate Capacity Lbs/Hr
930 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Application
Dry Cleaning Plants, Laundry, Steam Mains
NPT Port
1/2 in
Type
Inverted Bucket
Downstream PSI Range
0 to 180 psi
NPT Outlet
1/2 in
NPT Inlet
1/2 in
Pipe Configuration
In Body, In-Line
Port Connection Gender
Female
Manufacturer Series
B1
Includes Air Vent
Air Vent Not Included
Maximum Capacity at Maximum Pressure Load
930 lb/hr at 180 psi
Configuration
In-line
Valve Pin Material
Stainless Steel
Installation Orientation
Horizontal
Body Material Tensile Strength
30,000 psi
Operating Temperature - Maximum
450 Degrees F
Float Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Lever Assembly Material
Stainless Steel
Distance Between Inlet and Outlet Port
6 15/16 in
Condensate Capacity
930 lb/hr
Includes Strainer
Strainer Included
Operating Pressure - Maximum
180 psi
Steam Trap Type
Inverted Bucket
Port Connection Type
NPT

Description

Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 930 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.