Zoro Homepage

Steam Trap, 450F, Cast Iron, 0 to 80 psi

  • Mfr # B0080S-2

  • Zoro # G1777325


product price: $319.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
80 psi
End to End Length
5 1/16 in
Condensate Capacity Lbs/Hr
690 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0080S-2
Zoro #
G1777325
UPC #
751875055717
Country of Origin
United States

Dimensions

End to End Length
5 1/16 in
Port Connection Size
1/2 in
Orifice Diameter
1/8 in
Overall Length
5 1/16 in
Overall Depth
6 3/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
80 psi
Condensate Capacity Lbs/Hr
690 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Inverted Bucket
NPT Port
1/2 in
Pipe Configuration
In Body, In Line
NPT Outlet
1/2 in
Application
Steam Mains, Unit Heaters
Downstream PSI Range
0 to 80 psi
NPT Inlet
1/2 in
Manufacturer Series
B0
Operating Pressure - Maximum
80 psi
Includes Strainer
Strainer Included
Bolt Grade
Grade 8
Lever Assembly Material
Stainless Steel
Distance Between Inlet and Outlet Port
5 1/16 in
Operating Temperature - Maximum
450 Degrees F
Port Connection Gender
Female
Allowable Pressure - Maximum
250 psi
Gasket Material
Non-Asbestos Fiber
Maximum Capacity at Minimum Pressure Load
80 lb/hr at 1/2 psi
Condensate Capacity
690 lb/hr
Maximum Capacity at Maximum Pressure Load
690 lb/hr at 80 psi
Port Connection Type
NPT
Steam Trap Type
Inverted Bucket
Installation Orientation
Horizontal
Configuration
In-line
Seat Pressure
80 psi
Resistance Properties
Water Hammer Resistant
Valve Pin Material
Stainless Steel

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Application Steam Mains, Unit Heaters, Body Material Cast Iron, Bolt Grade Grade 8, Condensate Capacity 690 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Gasket Material Non-Asbestos Fiber, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B0, Maximum Capacity at Maximum Pressure Load 690 lb/hr at 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.