Zoro Homepage

Thermostatic Element, 15 psi

  • Mfr # 405604

  • Zoro # G3504611


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Use With
2CMD2, 2CMD5, 2CMD6, 2CMD7, 4NU59, 4NU60, 4NU64, 4NU69, 4NU70
Includes
Thermostatic Element
Type
Float And Thermostatic Steam Trap Thermostatic Element
Product Type
Steam Trap Cover Gasket
Compatible Manufacturer Model Number
FT015C-10, FT015C-6, FT015C-8, FT015H-3, FT015H-4, FT015H-5, FT015H-6, FT015H-8, FT015X-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405604
Zoro #
G3504611
UPC #
751875056042
Country of Origin
United States

Details

Item
Steam Trap Cover Gasket
For Use With
2CMD2, 2CMD5, 2CMD6, 2CMD7, 4NU59, 4NU60, 4NU64, 4NU69, 4NU70
Includes
Thermostatic Element
Type
Float And Thermostatic Steam Trap Thermostatic Element
Product Type
Steam Trap Cover Gasket
Compatible Manufacturer Model Number
FT015C-10, FT015C-6, FT015C-8, FT015H-3, FT015H-4, FT015H-5, FT015H-6, FT015H-8, FT015X-8
Compatible Series
FT015
Compatible Steam Trap Type
Float
Compatible Brand
Bell & Gossett

Description

Steam Trap Cover Gasket, Compatible Brand Bell & Gossett, Compatible Grainger Part Number 2CMD2, 2CMD5, 2CMD6, 2CMD7, 4NU59, 4NU60, 4NU64, 4NU69, 4NU70, Compatible Manufacturer Model Number FT015C-10, FT015C-6, FT015C-8, FT015H-3, FT015H-4, FT015H-5, FT015H-6, FT015H-8, FT015X-8, Compatible Series FT015, Compatible Steam Trap Type Float, Product Type Steam Trap Cover Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.