Union, Pipe Size (In.) 3/4 Sweat, PK2
Mfr # 113201LF
Zoro # G0400014
product price: $84.39
/pk 2, $42.20/ea
Free Shipping & Returns
Key Features
For Use With
Potable Systems
For Use With Mfr. Model Number
NBF-12U/LW, NBF-22U, NBF-9U/LW
Gasket
Not Included
Pipe Size (In.)
3/4 Sweat
Material
Low Lead Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113201LF
Zoro #
G0400014
UPC #
683328225517
Country of Origin
United States
Dimensions
Pipe Size (In.)
3/4 Sweat
Compatible Pipe Size
3/4 in
Union to Pump Connection Size
3/4 in
For Pump Connection Diameter
3/4 in
For Pipe Diameter
3/4 in
Description
Union Set, Compatible with Brand Bell and Gossett, Compatible Pipe Size 3/4 in, Compatible with Grainger Part Number 5JPA9, 5JPC1, Compatible with Manufacturer Model Number NBF-12U/LW, NBF-22U, NBF-9U/LW, For Use With Potable Systems Yes, Union Material Bronze, Union to Pipe Connection Type Sweat, Union to Pump Connection Size 3/4 in, Union to Pump Connection Type FNPT, Compatible with Series NBF, Compatible with Series Family NBF, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.