Zoro Homepage

Gray 2-Gang Weatherproof Box with Four 1/2 in. Threaded Outlets

  • Mfr # 5335-0

  • Zoro # G516452178


product price: $42.29
/ea

Key Features

Color
Gray
Material
Cast Metal
Overall Depth
2 in
Height
2.12 in
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335-0
Zoro #
G516452178
UPC #
50169533505
Country of Origin
United States

Dimensions

Overall Depth
2 in
Height
2.12 in

Details

Color
Gray
Material
Cast Metal
Mounting
Surface
Number of Gangs
2

Description

We are proud to offer a selection of weatherproof boxes that are made of rugged, seamless diecast construction which will not allow entry of moisture. The boxes have reinforced connector outlets to provide a secure mechanical installation. Where applicable, installation hardware and ground screws are included. Bilingual instructions provided with every product. Reinforced connector outlets8-box mounting options with detachable lugsInternal threads on hubs comply with NEMA requirementsHubs accept all threaded fittings and threaded conduitState-of-the-art powdercoat finish provides maximum weatherability and scratch resistanceRugged diecast aluminum constructionGround screw installedNEMA 3R rated2 in. deep31.0 cu. in.2 closure plugs included with each box Cancer and Reproductive Harm www. P65Warnings. ca. gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.