Bell Outdoor
Hubbell Armored Cable Connector
Mfr # 2661
Zoro # G3511615
Sold in multiples of 100 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp-Type
- Material Zinc
- Thread Size 1/2"-14
- Connection Type Clamp
- Connector Style Straight
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag BHT5
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT Z-15GW22-B7-K
- MERSEN Power Distribution Block, MPDB Series, 360 to 460A, 1000V AC/DC, 3 Poles, Box Lug MPDB67523
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 60A, 700V AC, Non-Indicating A70QS60-4
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray SECM20G
- REMKE MC Cable Connector, Al, 1/2", .525-.650 RTK-050-1
- ITT CANNON CLC Y SPLICE 4WAY 1304460000
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR 501/453/UNIV
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK DRC75
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box 3401999
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 RTK-200-14
- Bell Outdoor Cable Connectors