In/Out Thermometer/Clock, Slimline, Silver
Mfr # 28001-8
Zoro # G2977581
product price: $16.19
/eaKey Features
Type
Slimeline
For Use With
Automobiles
Includes
Battery, Hook-and-Loop Mounting Tape
Color
Silver
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28001-8
Zoro #
G2977581
UPC #
076027280015
Country of Origin
China
Details
Item
In/Out Thermometer/Clock
Type
Slimeline
For Use With
Automobiles
Includes
Battery, Hook-and-Loop Mounting Tape
Color
Silver
Material
Plastic
Product Type
Vehicle Thermometer
Description
In/Out Thermometer/Clock, Product Type Vehicle Thermometer, Material Plastic, Color Silver, Includes Battery, Hook-and-Loop Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.