Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insurance/Registration Wallet, Black

  • Mfr # 11001-8

  • Zoro # G2713785


product price: $4.45
/ea

Key Features

Material
Vinyl
Color
Black
For Use With
Automobiles
Product Type
Document Holder
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001-8
Zoro #
G2713785
UPC #
076027110015
Country of Origin
China

Dimensions

Overall Width
1/4 in
Overall Height
7 in
Overall Length
5 1/4 in

Details

Item
Insurance/Registration Wallet
Material
Vinyl
Color
Black
For Use With
Automobiles
Product Type
Document Holder

Description

Insurance/Registration Wallet, Product Type Document Holder, Material Vinyl, Color Black, Overall Height 7 in, Overall Length 5 1/4 in, Overall Width 1/4 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.