License Plate Cover, Clear, Polymer
Mfr # 00456-8
Zoro # G1564184
product price: $6.45
/eaKey Features
Material
Polymer
For Use With
License Plate
Color
Clear
Length
12 3/8 in
Width
6 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00456-8
Zoro #
G1564184
UPC #
076027004567
Country of Origin
China
Dimensions
Length
12 3/8 in
Width
6 1/4 in
Details
Material
Polymer
Item
License Plate Cover
For Use With
License Plate
Color
Clear
Plate Accessory Type
Cover
Description
License Plate Cover, Plate Accessory Type Cover, Clear, Length 12 3/8 in, Width 6 1/4 in, Polymer, Includes -
Restrictions
This item has been restricted from sale in the following states:
IL, MD, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.