3-Head Light with Solar Panel, 3.7 V, 12 W, LED Lamp, Daylight, 2200 Lumens

  • Mfr # CL-SM2200-3H

  • Zoro # G222914069


product price:  $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-SM2200-3H
Zoro #
G222914069
UPC #
045734685581
Country of Origin
Cambodia

Description

BELL LINK 3-Head Light with Solar Panel, 3.7 V, Wattage Rating: 12 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Beam Angle: 120 deg, Color Temperature: 6500 K, Lumens: 2200 Lumens, Light Color: Daylight, Mounting Type: Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products