Incandescent Heat Lamp, 250 W, BR40 Lamp
- Mfr # CL-H250R-ST
- Zoro # G222914038
product price:Â
$
12.55
/ea
Key Features
Lamp Shape
BR40
Watts
250 W
Lamp Finish
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-H250R-ST
- Zoro #
- G222914038
- UPC #
- 045734685505
- Country of Origin
- China
Details
- Lamp Shape
- BR40
- Watts
- 250 W
- Lamp Finish
- Red
Description
BELL LINK Incandescent Heat Lamp, Wattage Rating: 250 W, Lamp Shape: BR40, Lamp Finish: Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.