Shop BELL LINK
See all product information
Create Account
Portable Work Light, 120 V, 72 W, LED Lamp, 10,000 Lumens, 2700, 3000, 4500, 6500 K Color Temp
- Mfr # CL-WL100
- Zoro # G822914049
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700 3000 4500 6500 K
Lamp Type
LED
Light Color
Bright White/Daylight/Warm White
Color Rendering Index
80
Lumens
10,000 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-WL100
- Zoro #
- G822914049
- UPC #
- 045734685239
- Country of Origin
- Cambodia
Details
- Color Temperature
- 2700 3000 4500 6500 K
- Lamp Type
- LED
- Light Color
- Bright White/Daylight/Warm White
- Color Rendering Index
- 80
- Lumens
- 10,000 Lumens
- Watts
- 72 W
- Temp. Range
- -4 to 113 deg F
- Voltage
- 120V
- Beam Angle
- 120 deg
Description
BELL LINK Portable Work Light, 120 V, Wattage Rating: 72 W, Lamp Type: LED, Light Color: Bright White/Daylight/Warm White, Lumens: 10,000 Lumens, Color Temperature: 2700, 3000, 4500, 6500 K, Color Rendering Index (CRI): 80, Beam Angle: 120 deg, Temperature Rating: -4 to 113 deg F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.