Zoro Homepage

Memory Foam Seatbelt Pad, 3 1/2 in L

  • Mfr # 22-1-33240-8

  • Zoro # G816045612


product price: $12.89
/ea

Key Features

Overall Width
1 1/4 in
Compatible with Manufacturer Model Number
22-1-33240-8
Compatible with Mfr. Model No.
22-1-33240-8
Material
Memory Foam
Product Type
Seat Belt Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1-33240-8
Zoro #
G816045612
UPC #
076027332400
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Overall Height
12 1/8 in
Overall Length
3 1/2 in

Details

Compatible with Manufacturer Model Number
22-1-33240-8
Compatible with Mfr. Model No.
22-1-33240-8
Material
Memory Foam
Product Type
Seat Belt Cover
Color
Black
Compatible Manufacturer Model Number
22-1-33240-8
Features
Fits for Most Seat Belts, Hook and Loop Closure
For Use With Mfr. Model Number
22-1-33240-8
Item
Seat Belt Cover
Compatible with Manufacturer Model No.
22-1-33240-8
Compatible Pump Manufacturer Part Number
22-1-33240-8
For Use with Mfr Model Number
22-1-33240-8
Compatible Manufacturer Part Number
22-1-33240-8
Compatible Mfr. Model Number
22-1-33240-8

Description

Seat Belt Cover, Product Type Seat Belt Cover, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Material Memory Foam, Color Black, Compatible with Manufacturer Model Number 22-1-33240-8, Features Fits for Most Seat Belts, Hook and Loop Closure, Overall Height 12 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.