Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Horizontal or Vertical Box Cover, , Aluminum

  • Mfr # MX1050S

  • Zoro # G2119609

CAD Available

product price: $4.65
/ea
Sold in multiples of 20 for $93.00

Key Features

CAD Drawing
Box Type
Outlet
Number of Gangs
1
Cover Type
Flip/Snap
Overall Width
2.87 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1050S
Zoro #
G2119609
UPC #
092326110655
Country of Origin
China

Dimensions

Overall Width
2.87 in
Overall Height
4.84 in
Overal Depth
1.17 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Horizontal or Vertical
Cover Material
Aluminum
Color
Gray
CAD Available
Yes

Description

Flip Cover,Hor/Ver 12-N-1 1G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.