Zoro Homepage

1 -Gang Horizontal or Vertical Box Cover, , Aluminum

  • Mfr # MX1250S

  • Zoro # G2119776


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Box Type
Outlet
Number of Gangs
1
Cover Type
Flip and Snap
Overall Width
4.69 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1250S
Zoro #
G2119776
UPC #
092326110686
Country of Origin
China

Dimensions

Overall Width
4.69 in
Overall Height
2.90 in
Overal Depth
1.18 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Flip and Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Horizontal or Vertical
Color
Gray
Cover Material
Aluminum
Weight
0.319 lb.

Description

Flip Cover,Hor/Ver 12-N-1 1G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.