1 -Gang Vertical Weatherproof Cover, , Aluminum

  • Mfr # 5030-0

  • Zoro # G3612080


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip and Snap
Overall Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030-0
Zoro #
G3612080
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2-3/4 in
Overall Height
4-1/2 in
Overal Depth
1-1/8 in

Details

Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip and Snap
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Cover Material
Aluminum
Color
Gray
Weight
0.454 lb.

Description

Rayntite Single Gang Weatherproof Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.