2 1/2 Squeeze Clamp Straight Connector
Mfr # 3310
Zoro # G0833467
product price: $30.25
/eaKey Features
Style - Connector
Straight
Cable Clamping Method
Squeeze Clamp
Insulated
Yes
Material
Iron
Type
Squeeze Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3310
Zoro #
G0833467
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3 in
Trade Size
2 1/2 in
Thread Size
2 1/2"-8
Overall Height
4 5/32 in
Overall Width
3 15/32 in
Height
4.156 in
Width
3.469 in
Dimensions
3 in x 3.469 in x 4.156 in
Length
3 in
Description
Iron,Trade Size 2 1/2in, Trade Size 2 1/2 in, Iron, Insulated Yes, For Use With Flexible Metal Conduit, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Connection Type Clamp, Overall Height 4 5/32 in, Overall Length 3 in, Overall Width 3 15/32 in, Corrosion Resistant, Thread Size 2 1/2 In.-8, Thread Type NPS, Weight 1.74 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.