Box Cover, Switch Box Type, 2 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 5166-5WRTR

  • Zoro # G1769523


product price:  $20.89
/ea
Sold in multiples of 4 for $83.56

Key Features

Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Overall Length
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5166-5WRTR
Zoro #
G1769523
UPC #
050169995532
Country of Origin
India

Dimensions

Overall Length
4.61 in
Overall Width
4.61 in
Overall Height
0.93 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
0.759 lb.

Description

Switch Cover,Device Mount 2G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.