Zoro Homepage

3 -Gang Vertical Box Cover, , Aluminum

  • Mfr # MX3050S

  • Zoro # G2119934


product price: $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Box Type
Outlet
Number of Gangs
3
Overall Width
6.60 in
Material
Aluminum
Lid Style
Flip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3050S
Zoro #
G2119934
UPC #
092326112611
Country of Origin
China

Dimensions

Overall Width
6.60 in
Overall Height
4.82 in
Overal Depth
1 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
3
Cover Type
Flip and Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
0.68 lb.

Description

Flip Cover,3 Device,125-N-1 3G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.