CAD Drawings
Download CAD Files
3 -Gang Vertical Weatherproof Cover, , Aluminum
Mfr # 5126-0
Zoro # G0833570
CAD Available
product price: $47.29
/eaKey Features
CAD Drawing
Box Type
Switch
Number of Gangs
3
For Box Shape
Rectangular
Overall Width
6.406 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5126-0
Zoro #
G0833570
UPC #
-
Country of Origin
India
Dimensions
Overall Width
6.406 in
Overall Height
4.531 in
Overal Depth
0.859 in
Details
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Vertical
Cover Material
Aluminum
Color
Gray
Weight
1.2 lb.
CAD Available
Yes
Description
3-Gang Switch Cover, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.