Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 In Connector With Screw

  • Mfr # 2801

  • Zoro # G3511551


product price: $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Cable Clamping Method
Saddle
Type
Screw-In
Material
Steel
Overall Height
1 27/32 in
Connection Type
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801
Zoro #
G3511551
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 27/32 in
Overall Length
1 11/16 in
Trade Size
3/4 in
Overall Width
1 5/16 in
Dimensions
1.688 in x 1.313 in x 1.85 in
Height
1.85 in
Length
1.688 in
Width
1.313 in

Details

Cable Clamping Method
Saddle
Item
Steel,Trade Size 3/4in
Type
Screw-In
Material
Steel
Connection Type
Screw In
Resistance Properties
Corrosion Resistant
Connection Orientation
Straight
For Use With
AC, HCF, MCI, MCI-A
Connector Style
Straight
Weight
0.12 lb
Standards
UL Listed
For Conduit Type
Armored Cable/Metal Clad (AC/MC)
Conduit Type
Armored Cable/Metal Clad (AC/MC)
Certified Listed
UL Listed
Connector Type
Screw-In
Fitting Type
Connectors
Features
Easy to install, just tilt, insert and snap down; Tri-head screw/clamp design - connector can be installed by using a slotted, Phillips or Robertson head screwdriver; Integral insuliner provides maximum wire protection; Durable all-steel construction; Zinc electroplated for corrosion protection; Additional sizes available

Description

Steel,Trade Size 3/4in, Trade Size 3/4 in, Steel, For Use With AC, HCF, MCI, MCI-A, UL Listed, Connector Style Straight, Connection Orientation Straight, Saddle, Connection Type Screw In, Overall Height 1 27/32 in, Overall Length 1 11/16 in, Overall Width 1 5/16 in, Corrosion Resistant, Weight 0.12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.